Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Universal Pump for Sterisart™ Sterility Testing System
GSA_VA

Catalog No. p-4231984 Shop All Sartorius Products
Change view
Click to view available options
Weight (Metric):
14.6 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
14-555-827 14.6 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-555-827 Supplier Sartorius Supplier No. 16420
Only null left
Add to Cart
Add to Cart
Request a Quote

Peristaltic pump for sample and media transfer into the Sterisart NF systems - Suitable for isolators

The new Sterisart™ Universal Pump is available in two versions: as basic version 16419 and as an upgraded version 16420 with display and user software.The pump can be used in clean rooms, integrated into clean benches, or installed countersunk in the working surface of isolators. Its low, compact design has a space-saving footprint - a great benefit for most clean room benchtops and isolators.

  • closed system - no ventilation for enhanced safety
  • robust and maintenance free
  • compact and ergonomic construction
  • modular design
  • pump available with special software (operator-guided menus; all process sequences can be logged; barcode recognition)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Depth (English) Outside 10.23 in.
Depth (Metric) Outside 26 cm
For Use With (Application) Used in clean rooms, integrated into clean benches, or installed countersunk in the working surface of isolators
For Use With (Equipment) Sterisart Universal Pump
Height (English) Exterior 8.26 in.
Height (Metric) Exterior 21 cm
Model Sterisart Universal
Weight (English) 32.18 lb.
Weight (Metric) 14.6 kg
Flow Rate 70 to 650 mL/min.
Includes Display and user software
Frequency 50/60 Hz
Material Stainless Steel, PVC, PET, Silicone
Wattage 100 w
Width (English) Exterior 13.22 in.
Sterility Sterile
Width (Metric) Exterior 33.6 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.