Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Vivapure™ AdenoPACK 500 Kit

Catalog No. 14558550 Shop All Sartorius Products
Change view
Click to view available options
Endotoxin Concentration:
<0.025 EU/mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Endotoxin Concentration
14-558-550 <0.025 EU/mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-558-550 Supplier Sartorius Supplier No. VSAVPQ501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pump driven Kit for larger volumes

Vivapure™ AdenoPACK 500 is the direct upscale kit to the AdenoPACK 100, for adenovirus purification. In only 2 hours up to 3 x 1013 adenovirus particles are purified and concentrated from 500 ml cell culture. This completely ready-to-use kit is conveniently operated by a laboratory pump, offering optimal flow control and minimal hands-on time. This easy to use product replaces lengthy and inefficient cesium chloride density gradient methods.

  • Pump driven kit
  • Easy and controlled purification of Adenovirus from large cell culture volumes
  • Virus purification based on membrane adsorber technology
  • High-speed process completed in about 2 hours
  • Convenient, easy to use alternative to CsCl density gradients
  • Able to process 10 to 25 plates (up to 500 ml)
  • Flexible, most cost-effective kit in the market for purifying 1-3 x 1013 viral particles
TRUSTED_SUSTAINABILITY

Specifications

Endotoxin Concentration <0.025 EU/mL
Sample Size 500 mL of Adenovirus supernatants
Purification Target Adenovirus
Content And Storage -20°C
For Use With (Application) AdenoPACK 100
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.