Learn More
Thermo Scientific™ Savant™ DNA SpeedVac™ Concentrators Rotors
Description
Configure Thermo Scientific™ Savant™ DNA SpeedVac™ Concentrators Rotors with Savant DNA SpeedVac Concentrators.
Specifications
Specifications
| Description | 36 x 1.5mL microtubes |
| Type | Concentrator Rotor |
| For Use With (Equipment) | DNA130 |
| Holds | 36 |
| Rotor System | Traditional |
| Volume (Metric) | 1.5 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.