Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Savant™ SpeedVac™ Rotors for Medium Capacity Concentrators
GSA_VA

Catalog No. 20548101
Change view
Click to view available options
Holds:
10 Centrifuge Tubes
100 (8 x 29 mm) Tubes
12 Scintillation Vials
120 Microtubes
24 Vials
32 Tubes
40 Microtubes
40 Tubes
6 x 50 mL Conical Tubes
60 Vials
64 Microtubes
8 (18 x 100, 17 x 95, 16 x 100 mm) Tubes
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
20-548-101 64 Microtubes
20-548-107 100 (8 x 29 mm) Tubes
20-548-118 10 Centrifuge Tubes
20-548-102 120 Microtubes
20-548-126 12 Scintillation Vials
20-548-124 24 Vials
20-548-125 24 Vials
20-548-112 32 Tubes
20-548-100 40 Microtubes
20-548-111 40 Tubes
20-548-122 60 Vials
20-548-119 6 x 50 mL Conical Tubes
20-548-115 8 (18 x 100, 17 x 95, 16 x 100 mm) Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 20-548-101 Supplier Thermo Scientific™ Supplier No. RH6411
Add to Cart
Add to Cart

Select from one of these rotors to fit the type of sample volume and various sample formats for your specific application. Choose from various size of tubes, flasks, mircrowell plates.

SpeedVac Rotors for Medium Capacity Concentrators for use with Savant SpeedVac Concentrators.

Circular Rotors:

  • Easy to use
  • Multi-size tube holes accommodate different sample sizes
  • Require no additional accessories
  • Fit directly into your concentrator

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Microtubes: 64 x 1.5mL, Medium capacity models
Type Rotor
For Use With (Equipment) SPD1030, SPD120, SPD130, SPD140DDA
Holds 64 Microtubes
Model RH64-11
Rotor System Traditional
Volume (Metric) 1.5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.