Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Savant™ SpeedVac Universal Vacuum Systems
GSA_VA

Safely handle and recover solvents with this single integrated unit, which combines an oil-free vacuum source and refrigerated vapor trap.

Supplier:  Thermo Scientific™ UVS450A230

 View more versions of this product

Catalog No. 13-875-352


Only null left
Add to Cart
Request a Quote

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Description

Description

Safely handle and recover solvents with the Savant™ SpeedVac™ Universal Vacuum Systems, equipped with an easy to use, wide-mouth glass condensation flask. This single integrated unit combines an oil-free vacuum source and refrigerated vapor trap, and can be connected to any of the concentrators to provide a complete SpeedVac system

Description

UVS450 and UVS400A

  • Small footprint
  • Low maintenance, oil-free and corrosion resistant Universal Vacuum System
  • Wide mouth glass condensation flask with self-sealing cover
  • Single stage refrigeration system
  • Efficient operation with all SpeedVac™ concentrators, and other vacuum-dependent equipment
  • Optional post trap (model no. ANT100) may be added to neutralize ammonia or acid
  • Chemical trap (model no. DTK120R) may be added to absorb volatile radioactivity and residual vapor
  • Max. vacuum <10 torr (13.3mbar)
  • Oil-free ETFE diaphragm pump
  • 36 liters/minute displacement on 60Hz; 30 liters/minute on 50Hz models
  • UVS450A also includes VaporNet™ technology. This represents a valve in the vacuum line and a
  • control circuit for that valve.  Modulating this valve causes molecules to remain in the cold trap for longer than would be achieved by a constant vacuum.All the standard features in addition to:

UVS850DDA

  • Three-stage high efficiency oil free pump
  • Max. Vacuum: <0.6 torr
  • 36 liters/minute on 60Hz; 20 liters/minute on 50Hz models
  • PTFE tubing and vapor path
  • Post trap Ammonia Neutralizing Trap (ANT100) included
  • Includes the VaporNet™ technology. This represents a valve in the vacuum line and a control circuit for that valve.   Modulating this valve causes molecules to remain in the cold trap for longer than would be achieved by a constant vacuum.Thermo Scientific™ CryoCool™ heat transfer fluid (SCC1). This must be ordered for use with all refrigerated cold traps (RVT) and Universal Vacuum Source (UVS).

Requires:

CryoCool™ heat transfer fluid (SCC1). This must be ordered for use with all refrigerated cold traps (RVT) and Universal Vacuum Source (UVS).

TRUSTED_SUSTAINABILITY
Specifications

Specifications

UL Listed to US and Canadian requirements. CE marked
Universal Vacuum System
230 V 50 Hz
Universal Vacuum System UVS450A with VaporNet™ technology
All Refrigerated Cold Traps (RVT) and Universal Vacuum Source (UVS)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.