Learn More
Thermo Scientific™ Savant SpeedVac™ Vacuum Concentrators for Organic Chemistry and Drug Discovery Applications

Perform HPLC fraction and reversed-phase SPE eluant applications with these large capacity SPD210 vacuum concentrator and kits which contain all required components under one model number.
Supplier: Thermo Scientific™ SPD210P1115
Description
Optimize evaporation with Thermo Scientific™ Savant™ SpeedVac™ High Capacity Concentrators. With three heating levels, these concentrators are ideal for aqueous and organic solvents. Carry out HPLC fraction and reversed-phase SPE eluent applications with Thermo Scientific™ Savant™ SDP210 P1 SpeedVac™ Kits, which are easy to use and contain all required components under one model number.
Features:
- Large rotor selection to accommodate a variety of tube sizes and types
- Intuitive program digital display with three preset programs which can be modified and saved to set heat, run time and temperature
- Audible alarm to alert user when operation is finished
- PTFE coated chamber provides long lasting durability against harsh solvents
- Automatic bleeder valve automatically provides vacuum at the beginning of a run and bleeds chamber to atmospheric pressure at the end of a run
SPD210P1 Kit includes:
- High-Capacity SpeedVac™ SPD210 Concentrator
- -104 Refrigerated Vapor Trap
- Vacuum Pump
- 200 × 1.5mL Rotor
- Digital Vacuum Gauge
- Universal Tubing Package
- Chemical Trap
- Disposable Cartridge
- Glass Condensation Flask
- CryoCool™ Heat Transfer Fluid (1L)
Solvent and solvent combinations:
- Acetonitrile
- Methanol
- Ethanol
- Water
Typical Applications:
- HPLC fractions with water/ 0.1% Triflouroacetic acid
- Reversed-phase SPE
Specifications
| SPD210P1 115 Kit | |
| UL Listed to US and Canadian requirements. CE marked | |
| SpeedVac SPD210 Vacuum Concentrator Kit | |
| 115 V 60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.