Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hach Company Hach SC4500 Controller, Modbus RS, 2 digital sensor inputs, 24 VDC (without power cord)

Catalog No. NC3779870 Shop All Hach Company Products
Encompass

The SC4500 Controller is a compact, microprocessor-driven process controller for water-quality sensors. It accepts up to two digital SC sensor inputs, provides flexible analog and digital communications, and integrates into process-control systems with a 3.5-inch color touchscreen for local monitoring and configuration.

  • Number of digital sensor inputs: Two device digital SC connectors.
  • Communication: Modbus RS (RS232/RS485); supports Modbus TCP, Profibus DP, Profinet IO, and Ethernet IP via optional modules.
  • Power supply: 24 VDC (+15%/-20%); supplied without power cord in this configuration.
  • Analog outputs: Up to five 0-20 mA or 4-20 mA outputs per analog output module; up to two analog input modules supported.
  • Relays: Two SPDT relays for alarms and control.
  • Display: 3.5-inch TFT color display with capacitive touch.
  • Dimensions: 144 x 144 x 192 mm (½ DIN).

Catalog No. NC3779870 Supplier Hach Company Supplier No. LXV52599Z13551
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The SC4500 Controller is a compact, microprocessor-driven process controller for water-quality sensors. It accepts up to two digital SC sensor inputs, provides flexible analog and digital communications, and integrates into process-control systems with a 3.5-inch color touchscreen for local monitoring and configuration.

  • Number of digital sensor inputs: Two device digital SC connectors.
  • Communication: Modbus RS (RS232/RS485); supports Modbus TCP, Profibus DP, Profinet IO, and Ethernet IP via optional modules.
  • Power supply: 24 VDC (+15%/-20%); supplied without power cord in this configuration.
  • Analog outputs: Up to five 0-20 mA or 4-20 mA outputs per analog output module; up to two analog input modules supported.
  • Relays: Two SPDT relays for alarms and control.
  • Display: 3.5-inch TFT color display with capacitive touch.
  • Dimensions: 144 x 144 x 192 mm (½ DIN).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.