Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Scalpel Blade Breaker

Catalog No. 16050116 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric) Blade:
12.75 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade
16-050-116 12.75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-050-116 Supplier Excelta™ Supplier No. 174
Add to Cart
Add to Cart

The Excelta™ 174 Blade Breaker is constructed of stainless steel. The jaw length is 0.510 in. (12.75 mm).

  • The 174 one star 4.25 in. long surgical blade breaker holder is stainless steel.
  • The blade length is 0.510 in.

Specifications

Blade Material Stainless Steel
For Use With (Application) Blade Removal
Length (English) Blade 0.51 in.
Length (Metric) Blade 12.75 mm
Length (English) 4.25 in.
Length (Metric) 106.25 mm
Description Scalpel Blade Breaker
Disposable Reusable
Sterility Non-sterile
Quantity 1
Height (English) 0.34 in.
Height (Metric) 8.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.