Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco Products ScanTemp 485 Handheld Infrared Thermometer

Catalog No. 04500307
Change view
Click to view available options
Display:
Backlit LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
04-500-307 Backlit LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-307 Supplier Thermco Products Supplier No. ACCD0485IR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ScanTemp 485 Handheld Infrared Thermometer, Wide Temperature Range, Double-Laser Sighting.

  • The ScanTemp 485 Handheld Infrared Thermometer is designed for precise, non-contact surface temperature measurements, ideal for food, life sciences, pharmaceuticals, petroleum, clean rooms, electronics, and field applications.
  • Wide temperature range from -50°C to +800°C (-58°F to +1472°F) ensures versatility across diverse environments.
  • High-precision special glass lens and double-laser sighting provide accurate readings with a 20:1 optical resolution for precise targeting.
  • Features adjustable emissivity from 0.10 to 1.00 and selectable Celsius or Fahrenheit units.
  • Backlit LCD displays current, maximum, or limit values, with hold and lock measurement functions.
  • Visual and acoustic high and low alarms enhance usability and safety.
  • HACCP compliant, supporting professional use in regulated environments.
  • Compact design measuring 146 x 104 x 43 mm and weighing 450 g.
  • Powered by a 9 V battery with a typical battery life of 20 to 40 hours and supplied with a protective pouch.
  • Ideal for HVAC, automotive, and maintenance tasks requiring reliable non-contact temperature monitoring.

Specifications

Product Type Infrared Thermometer
Max. Temperature (English) 1472°F
Max. Temperature (Metric) 800°C
Min. Temperature (English) 58°F
Min. Temperature (Metric) -50°C
Calibrated Factory Calibrated
Display Backlit LCD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.