Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ SCBA Replacement Cylinders with Valve

Catalog No. p-60026 Shop All MSA Products
Change view
Click to view available options
Includes:
3AL Aluminum
H-45 Stealth
H-45 Stealth, Low-profile
L-30 Stealth
Duration:
30 min.
45 min.
Pressure:
2216 psi
4500 psi
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Duration Pressure
19-121-554 H-45 Stealth, Low-profile 45 min. 4500 psi
19-003-356 L-30 Stealth 30 min. 2216 psi
19-120-1432 H-45 Stealth 45 min. 4500 psi
18-999-3134 3AL Aluminum 30 min. 2216 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-121-554 Supplier MSA™ Supplier No. 10127945SP
Only null left
Add to Cart
Add to Cart

Replacement air cylinders with valve.

Stealth™ Cylinders. The lightest air cylinders ever developed by MSA, Stealth series cylinders incorporate a high-performance, carbon-fiber outerwrap that reduces cylinder weight by as much as two to six pounds when compared to fiberglass composite cylinders and as much as 10 pounds when compared to aluminum construction. Available in six pressure/duration models with and without a valve. Fiberglass Hoop-Wound Cylinder. Weighs more than fully wound composite cylinders and is only available as a low-pressure, 30 min. cylinder. 3AL Cylinder. Designed for customers who use SCBAs infrequently, this all-aluminum cylinder is heavier than carbon-fiber or fiberglass composite cylinders. Unlike composite cylinders, however, this aluminum cylinder does not have to be retired after 15 years provided that it still meets periodic hydrotest requirements. Available only as a low-pressure, 30-min. cylinder with and without a valve.

Specifications

Capacity (Metric) 1.86 cm3
Capacity (English) 66 cu. ft.
Product Type Air Cylinder
Duration 45 min.
Pressure 4500 psi
For Use With (Application) Firefighting
For Use With (Equipment) SCBA
Includes H-45 Stealth, Low-profile
Material Carbon-wrapped Aluminum
Weight (Metric) 4.7 kg
Weight (English) 10 lb.
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.