Learn More
Description
- Use the supplied materials to create a safe enclosure for an egg (egg not included)
- Explore physics concepts including drag, gravity, and impact
- Egg required, not included
- Kit includes:
- (1) roll of masking tape
- (1) 6 x 4 x 4 cardboard box
- (2) foam sheets
- (2) sheets of bubble wrap
- (1) 5 x 7 corrugated pad
- (2) plastic bags
- instruction guide
Specifications
Specifications
| Grade | 2 to 10 |
| Age | 6 to 15 |
| For Use With (Application) | Engineering |
| Includes | (1) roll of masking tape, (1) 6 x 4 x 4 cardboard box, (2) foam sheets, (2) sheets of bubble wrap, (1) 5 x 7 corrugated pad and (2) plastic bags, instruction guide |
| Material | Plastic, Paper, Polymer |
| Quantity | 1 |
| Weight (English) | 0.5 lb. |
| Weight (Metric) | 226.79 g |
| Length (English) | 10 in. |
| Length (Metric) | 25.4 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
