Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Scientific Excella™ E24/E24R Temperature-Controlled Benchtop Shakers Package

Catalog No. M13520010 Shop All Eppendorf North America Products
Change view
Click to view available options
Model:
Excella E24
Temperature Range (English):
44.6°F to 140°F
Temperature Range (Metric):
7°C to 60°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Temperature Range (English) Temperature Range (Metric)
M1352-0010 Excella E24 44.6°F to 140°F 7°C to 60°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. M1352-0010 Supplier Eppendorf™ Supplier No. M13520010

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Universal platform.

Incubating or refrigerated units accept vessels up to 2.8L

Operating Features

  • Flask capacity: 10mL to 2.8L
  • Shaking speed range: 50 to 400rpm
  • Shaking orbit: 0.75 in. dia. (19mm)
  • Digital keypad control and LED display for speed, run time, alarms and temperature
  • Timer: 0.1 to 99.9 hours
  • LED indicates temperature settings in 0.1°C increments
  • Powerful UniCentric drive is counterbalanced for continuous-duty shaking over a wide range of speed
  • Microprocessor feedback-control maintains precise shaking speed
  • Large-capacity circulating fan distributes air evenly throughout chamber to ensure accurate temperature control and rapid thermal recovery
Safety Features
  • Automatic shutoff when lid is opened
  • Automatic restart with settings stored in memory
  • Maintains speed even with unbalanced loads
  • Visual and audible warning signals when speed deviates more than 5rpm, or temperature more than 1°C, from setpoint

Incubated Model E24

  • Temperature Range: 7°C above ambient to 60°C
  • Net weight: 135 lb. (61.2kg).
Incubated and Refrigerated Model E24R
  • Temperature Range: 15°C below ambient to 60°C
  • Net weight: 180 lb. (81.6kg)

Order Info

Dimensions, Platform: 18L x 18 in. W (46 x 46cm); Chamber: 20.25L x 21.5W x 14 in. H (51.4 x 54.6 x 35.8cm); Overall: 22L x 30W x 24 in. H (56 x 76.2 x 61cm). For 120V 60Hz; accessory platforms, trays and racks sold separately.

Service Plan

Service agreement available.

Certifications

UL listed. CSA approved. CE marked.

Warranty and Services

Two years on parts and labor

TRUSTED_SUSTAINABILITY

Specifications

Orbit 0.75 in.
Speed Range 50 to 400 rpm
Voltage 120/100 V
Temperature Range (Metric) 7°C to 60°C
Holds 2.8 L
Temperature Range (English) 44.6°F to 140°F
Length (English) Platform 18 in.
Length (Metric) Platform 45.72 cm
Width (English) Platform 18 in.
Width (Metric) Platform 45.72 cm
Model Excella E24
Includes Universal platform
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.