Learn More
Eppendorf™ Scientific Shaker Universal Platforms
For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers
Supplier: Eppendorf™ M10010240
Requires : Clamps (sold separately)
Description
- Accept a variety of accessory clamps, test tube racks and gel trays for greater flexibility
- Hold combinations of flasks or test tube racks
- With pre-drilled holes
Capacities listed are the most vessels of each size that will fit in a balanced pattern.

Specifications
Universal Platform | |
13 x 11 in. (330 x 279 mm) | |
13 in. | |
33 cm | |
11 in. | |
27.9 cm | |
Pre-drilled holes |
Stainless Steel | |
13 in. | |
330 mm | |
11 in. | |
279 mm | |
Innova 2000, Excella E1/E2 | |
4 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.