Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Scientific Shaker Universal Platforms
GSA_VA

Catalog No. 1427842 Shop All Eppendorf North America Products
Change view
Click to view available options
Length (English) Platform:
16 in.
18 in.
24 in.
30 in.
Width (English) Platform:
12 in.
18 in.
For Use With (Equipment):
Innova 43/43R, 2300, Series 4300 and 4400, E10, E25, E25R, C10, C25/C25KC Shaker
Innova I26/I-26R Shaker
Innova Model 2150 Shaker
Innova Portable Model 2050
Innova, I-Series, Excella Shaker
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Platform Width (English) Platform For Use With (Equipment)
14-278-42 18 in. 18 in. Innova, I-Series, Excella Shaker
14-278-41 30 in. 18 in. Innova 43/43R, 2300, Series 4300 and 4400, E10, E25, E25R, C10, C25/C25KC Shaker
14-278-145 16 in. 12 in. Innova Portable Model 2050
14-285-739 30 in. 18 in. Innova I26/I-26R Shaker
14-278-137 24 in. 18 in. Innova Model 2150 Shaker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-278-42 Supplier Eppendorf™ Supplier No. M12509902
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Clamps (sold separately)

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

  • Accept a variety of accessory clamps, test tube racks and gel trays for greater flexibility
  • Hold combinations of flasks or test tube racks
  • With pre-drilled holes

Capacities listed are the most vessels of each size that will fit in a balanced pattern.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Universal Platform
Material Aluminum
Dimensions (L x W) 18 x 18 in. (457 x 457 mm)
Length (English) 18 in.
Length (English) Platform 18 in.
Length (Metric) 457 mm
Length (Metric) Platform 46 cm
Width (English) Platform 18 in.
Width (Metric) 457 mm
Width (Metric) Platform 46 cm
For Use With (Equipment) Innova, I-Series, Excella Shaker
Includes Pre-drilled holes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.