Learn More
SciMatCo™ Under-The-Counter Paritally Lined Combination Acid/Flammables Cabinets
Shop All SciMatCo Products
Description
- Interior surfaces of acid side are partially lined with polypropylene on shelf and floor
- Combo cabinet utilizes the safety features of both the Acid and Flammables cabinets. The combination cabinet is actually two separate cabinets in one
- Constructed of 1 in. multi-ply exterior-grade plywood with gray chemical-reistant paint finish
- Cabinet floor constructed as a 2 in. liquid tight trough and is made to fit under laboratory casework or as stand alone units
- Cabinet supplied with internal metal lock on the flammable side and a plastic hasp and padlock on the corrosive side
- Each side has an 8 in. label for easy identification
- Designed to support standard laboratory fume hoods (not supplied with work surface)
- All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
- UL listed
- Self-closing door models are constructed to meet and exceed all applicable Uniform Fire Code Standards (Flammable Door Only)
Specifications
Specifications
| Product Type | Combination Acid/Flammables Partially-lined Cabinet (Undercounter) |
| Load Bearing Capacity | Corrosive 18 X 2.5 L, Flammable 16 x 1 gal. |
| Depth (Metric) Exterior | 55.8 cm |
| Width (Metric) Exterior | 93.9 cm |
| No. of Doors | 2 |
| Height (Metric) Exterior | 90.17 cm |
| For Use With (Application) | Acids/Flammables |
| Width (English) Exterior | 35 in. |
| Certifications/Compliance | NFPA, OSHA, UL |
| Height (English) Exterior | 35.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.