Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SciMatCo™ Under-The-Counter Paritally Lined Combination Acid/Flammables Cabinets

Catalog No. 17988464 Shop All SciMatCo Products
Encompass_Preferred
Change view
Click to view available options
Load Bearing Capacity:
Corrosive 18 X 2.5 L, Flammable 14 x 1 gal.
Corrosive 18 X 2.5 L, Flammable 16 x 1 gal.
Corrosive 24 x 2.5 L, Flammable 24 x 1 gal.
Certifications/Compliance:
NFPA, OSHA, OSHA, UL, UFC
NFPA, OSHA, UL
Width (English) Exterior:
35 in.
47 in.
Width (Metric) Exterior:
93.9 cm
119.3 cm
119.4 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity Certifications/Compliance Width (English) Exterior Width (Metric) Exterior
17-988-464 Corrosive 24 x 2.5 L, Flammable 24 x 1 gal. NFPA, OSHA, UL 47 in. 119.3 cm
19-139-843 Corrosive 18 X 2.5 L, Flammable 14 x 1 gal. NFPA, OSHA, OSHA, UL, UFC 35 in. 93.9 cm
17-988-463 Corrosive 18 X 2.5 L, Flammable 16 x 1 gal. NFPA, OSHA, UL 35 in. 93.9 cm
19-139-841 Corrosive 24 x 2.5 L, Flammable 24 x 1 gal. NFPA, OSHA, OSHA, UL, UFC 47 in. 119.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-988-464 Supplier SciMatCo™ Supplier No. SC2048

Interior surfaces of acid side are partially lined with polypropylene on shelf and floor

  • Interior surfaces of acid side are partially lined with polypropylene on shelf and floor
  • Combo cabinet utilizes the safety features of both the Acid and Flammables cabinets. The combination cabinet is actually two separate cabinets in one
  • Constructed of 1 in. multi-ply exterior-grade plywood with gray chemical-reistant paint finish
  • Cabinet floor constructed as a 2 in. liquid tight trough and is made to fit under laboratory casework or as stand alone units
  • Cabinet supplied with internal metal lock on the flammable side and a plastic hasp and padlock on the corrosive side
  • Each side has an 8 in. label for easy identification
  • Designed to support standard laboratory fume hoods (not supplied with work surface)
  • All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
  • UL listed
  • Self-closing door models are constructed to meet and exceed all applicable Uniform Fire Code Standards (Flammable Door Only)

Specifications

Load Bearing Capacity Corrosive 24 x 2.5 L, Flammable 24 x 1 gal.
Product Type Combination Acid/Flammables Partially-lined Cabinet (Undercounter)
Height (Metric) Exterior 90.17 cm
Depth (Metric) Exterior 55.8 cm
No. of Doors 2
Width (Metric) Exterior 119.3 cm
Color Gray
Depth (English) Exterior 22 in.
Height (English) Exterior 35.5 in.
For Use With (Application) Acids/Flammables
Door Style Manual-close
Width (English) Exterior 47 in.
Certifications/Compliance NFPA, OSHA, UL
Includes Internal metal lock on the flammable side and a plastic hasp and padlock on the corrosive side
Material Wood (Plywood)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.