Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SciMatCo™ Self-Closing Flammable Bench Cabinets

Catalog No. 19139849 Shop All SciMatCo Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Load Bearing Capacity:
30 gal.
6 x 1 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity
19-139-849 6 x 1 gal.
19-139-851 30 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-139-849 Supplier SciMatCo™ Supplier No. SC8023
Add to Cart
Add to Cart

Includes

Internal metal lock with two keys

Sized for convenient storage of flammables on laboratory bench, the SciMat™ Self-Closing Flammable Bench Cabinets provides extra, safe space for any lab.

  • Constructed of 1in. multi-ply, exterior-grade plywood
  • Convenient and safe storage of small quantities on the laboratory bench
  • Cabinet floor constructed as a 2 in. liquid-tight trough
  • Cabinet supplied with internal metal lock with 2 keys
  • Meets all applicable OSHA and NFPA #30 standards for the storage of flammable liquids
  • Self-closing door models meet Uniform Fire Code
  • UL listed
  • Capacity: 6 x 1 gal.
  • Exterior dimensions: 21.25H x 15.75D x 16.75 in. W
  • Yellow

Specifications

Product Type Flammables Storage Cabinet (Benchtop)
Load Bearing Capacity 6 x 1 gal.
Door Style Self-close
Width (Metric) Exterior 42.54 cm
No. of Doors 1
Height (Metric) Exterior 54 cm
Depth (Metric) Exterior 38 cm
Certifications/Compliance NFPA, OSHA, UFC, UL
For Use With (Application) Flammables
Includes Internal metal lock with two keys
Color Yellow
Width (English) Exterior 16.75 in.
Height (English) Exterior 21.25 in.
Material Wood (Plywood)
Depth (English) Exterior 15.75 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.