Learn More
Description
- Constructed of 3/4 in. thick (1.9cm) high-density polyethylene offering both strength and excellent chemical resistance
- Cabinets have no metal parts to rust or corrode
- All interior seams are welded to provide a liquid-tight seal, necessary to meet OSHA's standard for secondary containment
- Features include polyethylene door handle and padlock assembly, bottom sill for spill containment, and a unique polyethylene door hinge
- Cabinet can safely store even perchloric acid; interior can be completely rinsed or washed
- Available in two sizes
Order Info
Bench size: allows you to keep frequently used chemicals close at hand. Capacity: 6 x 2.5L bottles (approximately 3.9 gal./15L). Interior dimensions: 13 3/8D x 15 1/4W x 19 1/2 in.H (34 x 39 x 50cm); exterior dimensions: 15 3/4L x 16 3/4W x 21 1/2 in.H (40 x 43 x 53cm). Floor model: can stand alone or be built-in under your work surface. Features toe-kick space and two interlocking doors. Capacity: 36 x 2.5L bottles (approximately 24 gal./90L). Interior dimensions: 19 5/8D x 27 1/2W x 30 1/2 in.H (50 x 70 x 77cm); exterior dimensions: 22L x 29W x 34 1/2 in.H (56 x 74 x 88cm). Also available with recessed top, which serves as a dispensing tray. Capacity: 30 x 2.5L bottles (approximately 19.5 gal./75L). Interior dimensions: 17 5/8D x 29 1/2W x 30 1/2 in.H (45 x 75 x 77cm); exterior dimensions: 20L x 31W x 36 in.H (51 x 79 x 91cm).
Specifications
Specifications
| Product Type | Acids and Alkalis Cabinet (Floor Model) |
| Dimensions (D x W x H) Interior | 19.6 x 27.5 x 30.5 in. |
| Depth (Metric) Interior | 49.7 cm |
| No. of Doors | 2 |
| Height (Metric) Exterior | 90.17 cm |
| Height (Metric) Interior | 77 cm |
| Depth (Metric) Exterior | 55.8 cm |
| Width (Metric) Exterior | 73.7 cm |
| Material | HDPE |
| No. of Shelves | 1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.