Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SciMatCo™ Polypropylene Floor-Mounted Acid Cabinet

Catalog No. 19039780 Shop All SciMatCo Products
Encompass_Preferred
Change view
Click to view available options
Height (English) Exterior:
40 in.
60 in.
Height (Metric) Exterior:
102 cm
152.4 cm
No. of Shelves:
1
3
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Exterior Height (Metric) Exterior No. of Shelves
19-039-780 40 in. 102 cm 1
19-039-781 60 in. 152.4 cm 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-039-780 Supplier SciMatCo™ Supplier No. SC5040

Keep acids safe and secure. The SciMat™ Polypropylene Acid Cabinet is floor-mounted, providing extra worker protection by keeping acids further from the face.

White polypropylene construction will not rust or corrode; Interior seams are welded liquid-tight, meeting OSHA's secondary containment standards; Available in two heights.

Constructed of .38 in. thick (0.95cm) white polypropylene with .5 in. thick doorsfor years of service in even the most corrosive environments. Even the hinges are made of polypropylene for rust-free, corrosion-free durability. All interior seams are welded for the liquid-tight seal needed to meet OSHA's secondary containment standards. A 2 in. (5.1cm) trough contains internal spills, while shelves are lipped to provide further liquid containment, to prevent roll-off of bottles, and to add structural strength.

Order Info

Cat. No. 19-039-780 features one fixed-position shelf with a capacity of 50 x 2.5L (33 gal./125L). Exterior dimensions: 18.5L x 48W x 40 in.H (47 x 122 x 102cm). Cat. No. 19-039-781 features three fixed-position shelves, with a capacity of 100 x 2.5L (66 gal./250L). Exterior dimensions: 18.5L x 48W x 60 in.H (46 x 122 x 152cm).

Specifications

Product Type Acids and Alkalis Cabinet (Floor Model)
Load Bearing Capacity 50 x 2.5 L
Height (Metric) Exterior 102 cm
Width (Metric) Exterior 121.92 cm
No. of Shelves 1
No. of Doors 2
Depth (Metric) Exterior 47 cm
Material Polypropylene
Includes Lock and keys, 2 in. trough contains internal spills, liquid tight all-welded interior to contain accidental spills
Color White
Height (English) Exterior 40 in.
Door Style Manual-close
Depth (English) Exterior 18.5 in.
Width (English) Exterior 48 in.
Certifications/Compliance OSHA
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.