Learn More
Description
- Constructed of 1inch mark (in.) multi-ply exterior–grade plywood
- UTC cabinets for under laboratory casework or as a stand alone unit
- Bright yellow finish for immediate identification
- Cabinet floor constructed as a liquid tight trough meeting OSHA requirements for secondary containment
- Cabinet supplied with internal metal lock with two keys
- Cabinet supplied with toe-space 1.75 D x 2.5 in. H
- Cabinets designed to support standard laboratory fume hoods (work surface not included)
- All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
- Self-closing door models are constructed to meet or exceed all applicable Uniform Fire Code standards
Compliance
NFPA and OSHA
Specifications
Specifications
| Load Bearing Capacity | 32 x 1 gal. |
| Door Style | Self-close |
| No. of Shelves | 1 |
| No. of Doors | 2 |
| Depth (English) Exterior | 19 in. |
| Includes | Internal metal lock with two keys and toe-space 1.75D x 2.5 in. H |
| For Use With (Application) | Flammables; For under laboratory casework or as a stand alone unit |
| Material | Wood (Plywood) |
| Certifications/Compliance | NFPA and OSHA. UL listed |
| Height (English) Exterior | 35.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.