Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Scoopula Handle
SCI_ED

Catalog No. s50701e Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
10.16 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S50701E 10.16 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S50701E
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Scoopula™ is a scoop and a spatula in one. With its curved shape, one pointed end, and one blunt end, this uniquely designed device works better than a spatula and does more.

  • Special Scoopula handle fastens to either end of the Scoopula blade (S50700) to give you added prying power and an extended reach. With this 10cm long, wooden handle attached to the 18cm long Scoopula blade, you will be able to reach into large containers effortlessly.
  • Use the Scoopula to dig salts out of bottles, add small amounts to balance pans, core samples of dry materials, remove lids from containers, and stir solutions. Cut down on spills, too. 

Specifications

Product Type Spatula Handle
For Use With (Equipment) Scoopula™ Spatula
For Use With (Application) Provides added prying power
Length (English) 4 in.
Material Wood
Length (Metric) 10.16 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.