Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KIMBLE™ Score-Break Ampule, Trimmed Stem, Lab Pack
SDP

Catalog No. 01672726 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
20 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-672-726 20 mL
01-672-724 2 mL
01-672-725 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-672-726 Supplier KIMBLE™ Supplier No. 12040U5
Add to Cart
Add to Cart

Score-break ampule with pre-scored constricted portion of the stem permits safe and easy opening while eliminating the need for filing.

  • Converted from Type I borosilicate glass tubing, ampules conform to the hydrolytic resistance requirements outlined in USP and EP 3.2.1.
  • Pre-scored constricted portion of the stem permits safe and easy opening while eliminating the need for filing
  • Amber glass is recommended for light-sensitive compound
  • Stems can be pull or tip-sealed
  • Excellent dimensional stability for high speed filling and sealing operations
  • Customization including barcoding, pre-cleaning, and other capacities and styles is available; contact Customer Service
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 20 mL
Material Borosilicate Glass (Type I)
Product Type Prescored Ampule
Color Amber
Diameter (Metric) Outer 16.75 mm
Height (Metric) 88 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.