Learn More
MilliporeSigma™ Supelco™ SCOT Bentone 34/DNDP Capillary GC Column
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | Not Applicable |
| Length (Metric) | 15.24 m |
| Material | Stainless Steel |
| Polarity | Nonpolar |
| USP Type | G3, D17 |
| Stationary Phase | Bentone 34/DNDP |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.5 mm |
| Max. Temperature (Metric) | 150°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.