Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch-Brite™ Pad Holder

Catalog No. 19047256 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
4.75 x 3.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-047-256 4.75 x 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-047-256 Supplier 3M™ Supplier No. 7100134185
  • Sturdy and easy to load, with a comfortable hand grip. For use with Scotch-Brite Hand Pads. Gray.
  • 3M Catalog# 961
TRUSTED_SUSTAINABILITY

Specifications

Product Type Pad Holder
Length (English) 4.75 in.
Length (Metric) 10.16 cm
Material Plastic
Color Light Gray
Dimensions (L x W) 4.75 x 3.5 in.
For Use With (Application) Scotch-Brite™ hand pads to make clean up jobs faster, easier, and safer
Model 961
Width (English) 3.5 in.
Width (Metric) 7.62 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.