Learn More
Description
- High performance packaging tape suitable for hard to stick surfaces and cold, damp environments
- High coating weight acrylic adhesive with polypropylene backing delivers dependable, quality performance
- Ideal for specialty, difficult and extreme applications
- Resists UV rays without yellowing for archival applications
- Meets FDA guidelines for indirect food contact
- High edge tear and split resistance
- Excellent adhesion to recycled liner paper and fiberboard
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing.
- Consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal.
Specifications
Specifications
| Product Type | Box Sealing Tape |
| For Use With (Application) | Automated Carton Sealing, Box Closure, Cold Storage and Tamper Evident |
| Adhesive Type | Acrylic |
| Color | Clear |
| Description | High performance |
| Dimensions (L x W) | 50 m x 48 mm |
| Material | Acrylic |
| Model | 313 |
| Quantity | 36/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.