Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch™ Vinyl Color Coding Electrical Tape 35

Catalog No. 19072055 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
20 ft. x 1/2 in.
66 ft. x 3/4 in.
Color:
Gray
Green
Orange
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-072-055 66 ft. x 3/4 in. Yellow
19-072-054 20 ft. x 1/2 in. Yellow
19-072-056 20 ft. x 1/2 in. Gray
19-072-069 66 ft. x 3/4 in. White
19-072-071 66 ft. x 3/4 in. Green
19-072-088 20 ft. x 1/2 in. Green
19-072-092 66 ft. x 3/4 in. Red
19-072-098 66 ft. x 3/4 in. Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-072-055 Supplier 3M™ Supplier No. 7000006096
Add to Cart
Add to Cart

3M™ Scotch™ Vinyl Color Coding Electrical Tape 35 features a combination of pressure-sensitive, rubber-resin adhesive and PVC backing that offers excellent electrical and mechanical protection

  • Flame-retardant
  • 7 mil thick
  • Highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acids
  • Suitable for use in phase identification, color-coding of motor leads and piping systems and for marking safety areas
  • Made of durable PVC
  • 600V rated
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant
Color Yellow
Material Rubber
Product Type Vinyl Electrical Tape
For Use With (Application) Electrical Maintenance
Model 35-3/4X66FT-YL
Quantity 100 Rolls/Cs.
Temperature Range (English) 32°F to 221°F
Dimensions (L x W) 66 ft. x 3/4 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.