Learn More
Description
- Flame-retardant
- 7 mil thick
- Highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acids
- Suitable for use in phase identification, color-coding of motor leads and piping systems and for marking safety areas
- Made of durable PVC
- 600V rated
Specifications
Specifications
| Certifications/Compliance | UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant |
| Color | Green |
| Material | Rubber |
| Product Type | Vinyl Electrical Tape |
| For Use With (Application) | Electrical Maintenance |
| Model | 35-3/4X66FT-GN |
| Quantity | 100 Rolls/Cs. |
| Temperature Range (English) | 32°F to 221°F |
| Dimensions (L x W) | 66 ft. x 3/4 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.