Learn More
Description
- Ideal for use on smooth or lightly textured walls, trim, glass and metal
- Sharp paint lines on a variety of surfaces
- Removes cleanly up to 14 days with no sticky residue, even in direct sunlight
- Medium adhesion level removes easily, while protecting your surfaces
- Indoor or outdoor use
- For ideal paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next apply tape onto the surface while pressing down as you go, then secure the tape by pressing down on it firmly with a smooth edge. And lastly let the tape set for about 30 to 60 minutes before painting. Wait until the paint is dry to the touch before removing the tape. Lift it up by slowly pulling it back on itself, then removing at a 45 degree angle.
Specifications
Specifications
| Color | Blue |
| Product Type | Painter's Tape |
| For Use With (Application) | Decorating, Organizing and Crafts, DIY, Home Improvement, Home, Office, School Supplies |
| Model | 2090-48B-N |
| Quantity | 54 Rolls/Display |
| Dimensions (L x W) | 60 yd. x 1.88 in. (54.8 m x 48 mm) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.