Learn More
Scott Safety™ 5.5 SCBA Replacement Carbon Cylinders
Description
For use with 5.5 Air-Pak™ 75 and 5.5 Air-Pak NxG7 SCBAs only.
- 5.5 cylinders have a pressure of 5500 psig
- Constructed of an aluminum alloy inner shell and overwrapped entirely with carbon-fiber, fiberglass and epoxy resin
- Cylinder liner is coated with aluminum oxide to protect against moisture and corrosion
- With valve assembly
- Rated for 30-minute, 45-minute, 60-minute and 75-minute durations based on NIOSH breathing rates
- 75-minute cylinder is ideal for RIT and extended duration operations
Order Info
Hydrostatic testing to be performed every five years. 15 year life expectancy.
Specifications
Specifications
| Capacity (Metric) | 1.86 cm3 |
| Capacity (English) | 66 cu. ft. |
| Connection Type | Snap-change |
| Diameter (English) | 6 in. |
| Diameter (Metric) | 15.24 cm |
| Product Type | SCBA Cylinder |
| Duration | 45 min. |
| Pressure | 5500 psi |
| For Use With (Application) | Firefighting |
| For Use With (Equipment) | 5.5 air-pak™ 75 and 5.5 air-pak™ nxg7™ scba, snap change cylinder |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
