Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ AV-2000™ Facepiece

Catalog No. 19827916
Change view
Click to view available options
Certifications/Compliance:
NIOSH, ANSI Z87.1-2003
NIOSH, ANSI Z87.1-2003, NFPA 1981:2007
Color:
Black
Green
Red
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Color
19-827-916 NIOSH, ANSI Z87.1-2003, NFPA 1981:2007 Green
19-168-378 NIOSH, ANSI Z87.1-2003, NFPA 1981:2007 Red
19-168-376 NIOSH, ANSI Z87.1-2003, NFPA 1981:2007 Green
19-168-377 NIOSH, ANSI Z87.1-2003, NFPA 1981:2007 Black
19-168-379 NIOSH, ANSI Z87.1-2003, NFPA 1981:2007 Black
19-827-912 NIOSH, ANSI Z87.1-2003 Green
19-827-915 NIOSH, ANSI Z87.1-2003 Black
19-827-913 NIOSH, ANSI Z87.1-2003 Black
19-827-914 NIOSH, ANSI Z87.1-2003 Red
19-827-917 NIOSH, ANSI Z87.1-2003, NFPA 1981:2007 Black
19-827-918 NIOSH, ANSI Z87.1-2003, NFPA 1981:2007 Red
19-827-919 NIOSH, ANSI Z87.1-2003, NFPA 1981:2007 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-827-916 Supplier Scott Safety™ Supplier No. 7012474381

Requires

To use as an air-purifying respirator, requires cartridge adapter 805622-01 for 742 Series cartridges, 805059-01 for 40mm NIOSH cartridges and 200423-01 for CBRN Cap-1 canister.

The original Scott facepiece, the AV-2000 facepiece was first designed for maximum versatility

  • Top-Down Convertibility allows a single facepiece for APR, PAPR, SAR and SCBA respirators to reduce cost of ownership
  • One fit test and reduced training
  • Comfort Seal™ facepiece features a deep chin cup for reliable, comfortable fit
  • Mechanical and electronic communication options across all applications.
  • Kevlar™, polyester or rubber head harness options available in four color-coded sizes

Order Info

Fit testing required prior to using this facepiece. Prescription lens kit (804442-01) and other accessories available separately.

Certifications

All head harnesses NIOSH approved for APR, supplied air, SCBA and PAPR respirators. Rubber and Kevlar head harnesses also NIOSH approved for CBRN respirators.

Compliance

All head harnesses meet ANSI Z87.1-2003. Rubber and Kevlar head harnesses also meet NFPA 1981:2007.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NIOSH, ANSI Z87.1-2003, NFPA 1981:2007
Color Green
Material Rubber
Product Type Facepiece
Format Small
For Use With (Application) To minimize equipment inventory, simplify user training, reduce redundant fit testing, improved communications in the workplace
For Use With (Equipment) Av-2000™ facepiece
Includes Speaking diaphragm, dual voicemitter, gray nosecup
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.