Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ Mobile Air Carts

Catalog No. 19110106
Change view
Click to view available options
Holds:
Air cylinders
Two 4500 or 2216psig cylinders
Includes:
Standard cga male threads and dust cap with lanyard, 2 respirator outlet, with hansen qd, auxiliary inlet with stainless steel quarter turn ball valve
Standard cga male threads and dust cap with lanyard, 4 respirator outlet, 2 tool supply manifold, with hansen qd, auxiliary inlet loud pneumatic whistle
Standard cga male threads and dust cap with lanyard, 4 respirator outlet, with hansen qd, auxiliary inlet with stainless steel quarter turn ball valve
Weight (English):
41 lb.
43 lb.
46 lb.
Weight (Metric):
18.6kg
19.5kg
20.9kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Includes Weight (English) Weight (Metric)
19-110-106 Air cylinders Standard cga male threads and dust cap with lanyard, 4 respirator outlet, 2 tool supply manifold, with hansen qd, auxiliary inlet loud pneumatic whistle 46 lb. 20.9kg
19-110-100 Two 4500 or 2216psig cylinders Standard cga male threads and dust cap with lanyard, 2 respirator outlet, with hansen qd, auxiliary inlet with stainless steel quarter turn ball valve 41 lb. 18.6kg
19-110-103 Two 4500 or 2216psig cylinders Standard cga male threads and dust cap with lanyard, 4 respirator outlet, with hansen qd, auxiliary inlet with stainless steel quarter turn ball valve 43 lb. 19.5kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-110-106 Supplier Scott Safety™ Supplier No. 7012621494
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Supply breathing air for several hours by rotating cylinders for up to four users at a time at NFPA flowrates

  • Standard valved high pressure inlet with stainless steel quarter turn ball valve (includes standard CGA male threads and dust cap with lanyard)
  • Feature Hansen QD fittings with auxiliary inlet
  • Fail safe, open, sealed regulator on respirator supply
  • End-of-cylinder service indicator
  • All connections are easily accessible
  • Accommodate two 4500 or 2216psig cylinders
  • Lightweight and portable
  • Easily navigates stairs

Specifications

Dimensions (L x W x H) 18.5 x 15.25 x 27.3 in. (46.99 x 31.75 x 69.34cm)
For Use With (Application) Supplying breathing air for several hours for up to four users at a time
For Use With (Equipment) For cylinders
Height (English) 27.3 in.
Height (Metric) 69.34cm
Holds Air cylinders
Includes Standard cga male threads and dust cap with lanyard, 4 respirator outlet, 2 tool supply manifold, with hansen qd, auxiliary inlet loud pneumatic whistle
Length (English) 18.5 in.
Length (Metric) 46.99cm
Weight (English) 46 lb.
Weight (Metric) 20.9kg
Width (English) 15.25 in.
Width (Metric) 31.75cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.