Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ Replacement Parts, O-Rings

Catalog No. SCT1809900
Change view
Click to view available options
Diameter (English):
0.044 in.
0.14 in.
0.551 in.
Diameter (Metric):
0.114 cm
0.364 cm
1.4 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Diameter (Metric)
SCT1809900 0.551 in. 1.4 cm
SCT1807000 0.044 in. 0.114 cm
SCT1800200 0.14 in. 0.364 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SCT1809900 Supplier Scott Safety™ Supplier No. 7012471121

The O-ring prevents leakage and is a significant part of the SCBA.

  • Replacement part for SCBA air system
  • Prevents air leakage
  • The O-ring should be inspected regularly and thoroughly checked based on usage
  • Found on the high pressure hose that connects to the air cylinder
TRUSTED_SUSTAINABILITY

Specifications

Model 1809900
Overall Width (English) 0.07 in.
Diameter (English) 0.551 in.
Diameter (Metric) 1.4 cm
Product Type O-ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.