Learn More
Scott Safety™ SCBA Replacement Cylinders and Valve Assembly, For Use with Air-Pak 75i SCBA
Description
- Constructed of an aluminum alloy inner shell and overwrapped entirely with carbon-fiber, fiberglass, and epoxy resin
- Cylinder liner is coated with aluminum oxide to protect against moisture and corrosion
Order Info
Reference specific SCBA descriptions to determine compatibility. hydrostatic testing to be performed every five years. Fifteen year life expectancy.
Specifications
Specifications
| Capacity (Metric) | 1.84 cm3 |
| Capacity (English) | 65 cu. ft. |
| Connection Type | CGA Threaded |
| Diameter (English) | 6.3 in. |
| Diameter (Metric) | 16 cm |
| Product Type | SCBA Cylinder |
| Duration | 45 min. |
| Pressure | 4500 psi |
| For Use With (Application) | Firefighting |
| For Use With (Equipment) | Air-pak 75i SCBA |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
