Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ Supplied Air Hoses with Fittings

Catalog No. SCT30010100
Change view
Click to view available options
Length (English):
25 ft.
50 ft.
100 ft.
Length (Metric):
7.6 m
15.2 m
30.5 m
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
SCT30010100 100 ft. 30.5 m
SCT30010025 25 ft. 7.6 m
SCT30010050 50 ft. 15.2 m
SCT30020050 50 ft. 15.2 m
SCT30020100 100 ft. 30.5 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. SCT30010100 Supplier Scott Safety™ Supplier No. 7012472587

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

Ideal for use with Scott airline respirators and are available in segments with quick-disconnect couplings.

  • 3/8 in. I.D. (0.9cm) air supply hoses are constructed from rayon-braid-reinforced neoprene

Order Info

Available in various lengths and fittings

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NIOSH, MSHA
Model 30010100
Length (English) 100 ft.
Length (Metric) 30.5 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.