Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ TRC-1 Air Carts

Catalog No. 191202854
Change view
Click to view available options
For Use With (Equipment):
Cylinders
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-120-2854 Cylinders
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-120-2854 Supplier Scott Safety™ Supplier No. 7012618831
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Supplies breathing air for up to eight respirator users at a time.

  • One cart can supply two teams with air from independent air sources that are independently alarmed with end-of-cylinder service indicators
  • Breathing air source is controlled by selector switch
  • All outlets can be supplied by installed cylinders
  • All outlets can be supplied by external high-pressure source
  • One set of four outlets can be supplied by installed cylinders while another set of 4 outlets are supplied by external high pressure source
  • Check-valved to prevent contamination from auxiliary manifold
  • Accommodate two 5500, 4500, 3000, or 2216psig cylinders
  • Easily navigates stairs

Specifications

Dimensions (L x W x H) 18.5 x 15.25 x 27.3 in. (46.99 x 31.75 x 69.34 cm)
For Use With (Application) Supply Breathing Air for Several Hours up to Four Users
For Use With (Equipment) Cylinders
Height (English) 27.3 in.
Height (Metric) 69.34 cm
Includes 8 outlet, hansen fittings
Length (English) 18.5 in.
Length (Metric) 46.99 cm
Weight (English) 55 lb.
Weight (Metric) 24.9 kg
Width (English) 15.25 in.
Width (Metric) 31.75 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.