Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ X380 Three Button Thermal Imager

Catalog No. 19800018
Change view
Click to view available options
Scale Type:
Celsius
Fahrenheit
Includes:
2 Batteries, Carton
2 Batteries, Lanyard, Desktop Charger, Hard Case
2 Batteries, Lanyard, Desktop, Truck Charger, Carton
Lanyard, Desktop Charger, Hard Case
Lanyard, Truck Charger, Carton
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Scale Type Includes
19-800-018 Fahrenheit 2 Batteries, Carton
19-800-016 Fahrenheit 2 Batteries, Lanyard, Desktop, Truck Charger, Carton
19-800-017 Celsius 2 Batteries, Lanyard, Desktop, Truck Charger, Carton
19-800-019 Celsius 2 Batteries, Carton
19-800-020 Fahrenheit 2 Batteries, Lanyard, Desktop Charger, Hard Case
19-800-021 Celsius Lanyard, Desktop Charger, Hard Case
19-800-022 Fahrenheit Lanyard, Truck Charger, Carton
19-800-023 Celsius Lanyard, Truck Charger, Carton
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-800-018 Supplier Scott Safety™ Supplier No. 8003042

Powered by ISG technology the X380 has a lightweight design with user-friendly controls

Three buttons on the front panel control hot and cold spot tracker, on/off and 2X and 4X zoom

Hot Spot Tracker
Immediately identify hottest part of scene and determine true seat of fire within fully colorized area to improve decision-making capabilities. Used for overhaul, search and rescue and risk assessment

Cold Spot Tracker
Locate and pinpoint thread or valve gas leaks in seconds. Cold spot tracker can also be used in hazmat environments to monitor temperature of chemicals during fire suppression

High Resolution Detection
Actively read temperature with highest pixel resolution (384 x 288) and fastest refresh rate available, guaranteeing clearest image is delivered at all times

Pixel-to-Pixel Mapping
Get accurate representation of scene with pixel-to-pixel mapping feature that ensures every single pixel is represented on viewing screen

Tactical Color
Achieve crisp, clear image performance in temperatures above 2000°F (1093°C). As temperature increases, colors grow in intensity from gray, yellow, orange, to red. Unique transparent color capability enables firefighters to see structure through colorization

Intelligent Focus™
See object in crystal clear detail, hands-free. No turning knobs or throwing switches. Camera automatically adjusts to provide superior image quality even at temperatures above 2000°F (1093°C). Easily and quickly switch between high and low temperatures by placing crosshairs on object you wish to measure

Lightweight Design
At only 2.5 lb., X-Series of cameras are lightweight. Pistol-grip handle is easy to hold with gloved hands and balanced design limits torque on wrist, reducing fatigue

Feature Set

  • Three buttons on front panel control hot and cold spot tracker, on/off and 2X and 4X zoom
  • 384 X 288 resolution
  • Full Size 3.5 in. LCD
  • Exclusive Hot and Cold Spot Tracker
  • Intelligent Focus™
  • Transparent colorization
  • Direct spot temperature readout
  • Laser pointer
  • 2X and 4X Zoom
  • Two year warranty
TRUSTED_SUSTAINABILITY

Specifications

Product Type Thermal Imager
Color Black
Battery Run Time >3.5 hr.
Battery Type Lithium-ion
Camera Type Thermal Imaging
Case Material Carton
Detector Resolution 384 x 288 pixels
Detector Type Amorphous Silicon
Dimensions (L x W x H) 5 x 4.5 x 9 in.
Display Type LCD
Field of View 54° (diagonal)
For Use With (Application) Firefighting
Housing Material High-Heat Thermoplastic Radel
Includes 2 Batteries, Carton
IP Rating IP67
Laser Class IIIa
Model X380N Three Button
Operating Modes Three
Operating Time 20 min. at 250°F, 8 min. at 500°F
Recharge Time <2.5 hr. (nominal)
Scale Type Fahrenheit
Screen Size (English) Diagonal 3.5 in.
Screen Size (Metric) Diagonal 8.89 cm
Spectral Response 8 to 14μm
Temperature Range (English) -40°F to >+2000°F
Weight (English) 2.1 lb.
Weight (Metric) 0.95 kg
Zoom Ratio 2X and 4X
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.