Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ X380N NFPA Compliant Thermal Imager

Catalog No. 19800013
Change view
Click to view available options
Scale Type:
Celsius
Fahrenheit
Includes:
2 Batteries in Carton
2 Batteries, Lanyard, Desktop Charger (Hard Case)
2 Batteries, Lanyard, Desktop/Truck Charger (Carton)
2 Batteries, Lanyard, Truck Charger (Carton)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Scale Type Includes
19-800-013 Celsius 2 Batteries, Lanyard, Desktop Charger (Hard Case)
19-800-015 Celsius 2 Batteries, Lanyard, Truck Charger (Carton)
19-800-014 Fahrenheit 2 Batteries, Lanyard, Truck Charger (Carton)
19-800-012 Fahrenheit 2 Batteries, Lanyard, Desktop Charger (Hard Case)
19-800-011 Celsius 2 Batteries in Carton
19-800-010 Fahrenheit 2 Batteries in Carton
19-800-009 Celsius 2 Batteries, Lanyard, Desktop/Truck Charger (Carton)
19-800-008 Fahrenheit 2 Batteries, Lanyard, Desktop/Truck Charger (Carton)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-800-013 Supplier Scott Safety™ Supplier No. 8003029

The NFPA-compliant X380N Thermal imaging camera, powered by ISG technology, provide firefighters with the ultimate combination of situational awareness, lightweight design and robust features. The superior image quality enables firefighters to fully interpret a fire scene and make more-informed tactical decisions.

NFPA-compliant X380N thermal imager powered by ISG and is lightweight with user-friendly controls

Three buttons on the front panel control hot and cold spot tracker, on/off and 2X and 4X zoom

Hot Spot Tracker
Immediately identify the hottest part of the scene and determine the true seat of the fire within a fully colorized area to improve decision-making capabilities. Ideal for overhaul, search and rescue, and risk assessment

Cold Spot Tracker
Locate and pinpoint thread or valve gas leaks in seconds. Cold spot tracker can also be used in hazmat environments to monitor the temperature of chemicals during fire suppression High

Resolution Detection
Actively read temperature with the highest pixel resolution (384 x 288) and fastest refresh rate available, guaranteeing the clearest image is delivered at all times

Pixel-to-Pixel Mapping
Get the most accurate representation of the scene with the pixel-to-pixel mapping feature that ensures every single pixel is represented on the viewing screen

Tactical Color
Achieve crisp, clear image performance in temperatures above 2000°F (1093°C). As the temperature increases, colors grow in intensity from gray, yellow, orange, to red. Unique transparent color capability enables firefighters to see structure through the colorization

Intelligent Focus™
See an object in crystal clear detail, hands-free. No turning knobs or throwing switches. The camera automatically adjusts to provide superior image quality even at temperatures above 2000°F (1093°C). Easily and quickly switch between high and low temperatures by placing the crosshairs on the object you wish to measure

Lightweight Design
At only 2.5 pounds, the X-Series of cameras are some of the lightest thermal imagers on the market today. The pistol-grip handle is easy to hold with gloved hands and the balanced design limits torque on the wrist, reducing fatigue

Feature Set

  • NFPA 1801 Compliant
  • 384 X 288 Resolution
  • Full Size 3.5 in. LCD
  • Hot and Cold Spot Tracker
  • Intelligent Focus™
  • Transparent Colorization
  • Direct Spot
  • Temperature Readout
  • Laser Pointer
  • 2X and 4X Zoom
  • Two Year Warranty

Warranty and Services

Two years

TRUSTED_SUSTAINABILITY

Specifications

Product Type Thermal Imager
Color Black
Battery Run Time >3.5 hr.
Battery Type Lithium-ion
Battery Weight 7 oz.
Camera Type Thermal
Certifications/Compliance NFPA Compliant
Description X380N NFPA Compliant Thermal Imager
Detector Resolution 384 x 288 pixels
Detector Type Amorphous Silicon
Dimensions (L x W x H) 5 x 4.5 x 9 in.
Display Type LCD
Display Viewing Angle 50° (left/right), 15° (up), 35° (down)
Field of View 54°
Focus Distance 3 ft. to ∞
For Use With (Application) Firefighting
Housing Material High-heat Thermoplastic Radel
Image Optimization Automatic
Impact/Drop Test Impact test at 6 ft. 6 in. (any orientation)
In Camera Video Recording No
Includes 2 Batteries, Lanyard, Desktop Charger (Hard Case)
IP Rating IP67
Laser Class IIIa
Model X380N
Operating Modes Three
Operating Time 30 min. @250°F, 8 min.@500°F
Recharge Cycles 1000+
Recharge Time <2.5 hr. (nominal)
Scale Type Celsius
Screen Size (English) Diagonal 3.5 in.
Screen Size (Metric) Diagonal 8.9 cm
Spectral Response 8 to 14μm
Start-up Time <10 sec.
Temperature Range (English) -40°F to >+2000°F
Thermal Sensitivity <50 mK
Update Rate 5,529,600 elements per second
Warranty Two years
Weight (English) 2.1 lb
Weight (Metric) 0.95 kg
Zoom Ratio 2X and 4X
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.