Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Scout™ SPx Portable Balances
SCI_ED

Catalog No. S28533 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
120 g
620 g
1200 g
Readability:
0.001 g
0.01 g
Model:
SPX1202
SPX123
SPX622
Stabilization Time:
1 sec.
1.5 sec.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model Stabilization Time
S28533 620 g 0.01 g SPX622 1 sec.
S28532 120 g 0.001 g SPX123 1.5 sec.
S28534 1200 g 0.01 g SPX1202 1.5 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S28533 Supplier OHAUS™ Supplier No. 30253021/EMD
Add to Cart
Add to Cart

Ideal for laboratory and industrial applications, the OHAUS Scout balance comes in a slim, stackable design with large backlit LCD

Features include superior overload protection, multiple weighing units and application modes. Geared for high performance in your facility with fast stabilization time and high resolution weighing results, these portable balances set a new standard in laboratory and industrial weighing.

  • Bright, backlit LCD and four-button control
  • Superior overload protection and impact-resistant pan support
  • Better performance and higher capacities widen the range of weighing applications
  • Stabilization time as fast as 1 second
  • ABS housing and stainless steel pan
  • Calibration: User-selectable external span or linearity calibration/Digital with external weight
  • Weighing Units: g, kg, ct, N, oz, ozt, dwt, lb, lb:oz, grn
  • Application Modes: Weighing, Parts Counting, Percent Weighing, Check Weighing, Totalization, Display Hold
  • Communication: RS232, USB Host, USB Device, Ethernet or Bluetooth™ (available as an accessory)
  • Liquid crystal display (LCD) with backlight
  • Display size: 0.78 in./20mm digits
  • Overload Capacity: 10 times the rated capacity
  • Transportation lock, stainless steel pan, menu and calibration lockout switch
  • Slip-resistant and adjustable feet, leveling bubble
  • Mechanical and software overload/underload protection
  • Stability indicator, auto tare, low battery indicator, auto shut-off
  • User selectable printing options and communication settings
TRUSTED_SUSTAINABILITY

Specifications

Capacity 620 g
Display Type Digital
Readability 0.01 g
Includes Calibration Weights
Linearity 0.02 g
Material ABS Housing, Stainless Steel Pan
Model SPX622
Repeatability 0.01 g
Stabilization Time 1 sec.
Type Portable Balance
Dimensions (D x W x H) 224 x 202 x 54 mm (8.8 x 8 x 2.1 in.)
Diameter (English) Outer Pan 4.7 in.
Diameter (Metric) Outer Pan 120 mm
Weight (Metric) 1 kg
Electrical Requirements AC Adapter (included) or 4 AA Batteries (not included)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.