Learn More
Description
Features include superior overload protection, multiple weighing units and application modes.
- Bright, backlit LCD and four-button control
- Superior overload protection and impact-resistant pan support
- Better performance and higher capacities widen the range of weighing applications
- Stabilization time as fast as 1 second
- ABS housing and stainless steel pan
- Calibration: User-selectable external span or linearity calibration/Digital with external weight
- Weighing Units: g, kg, ct, N, oz, ozt, dwt, lb, lb:oz, grn
- Application Modes: Weighing, Parts Counting, Percent Weighing, Check Weighing, Totalization, Display Hold
- Communication: RS232, USB Host, USB Device, Ethernet or Bluetooth™ (available as an accessory)
- Liquid crystal display (LCD) with backlight
- Display size: 0.78 in./20mm digits
- Overload Capacity: 10 times the rated capacity
- Transportation lock, stainless steel pan, menu and calibration lockout switch
- Slip-resistant and adjustable feet, leveling bubble
- Mechanical and software overload/underload protection
- Stability indicator, auto tare, low battery indicator, auto shut-off
- User selectable printing options and communication settings
Specifications
Specifications
| Connection Type | RS-232, USB Host, USB Device, Ethernet or Bluetooth |
| Capacity | 420 g |
| Display Type | Digital |
| Readability | 0.1 g |
| Includes | Calibration Weights |
| Linearity | 0.1 g |
| Material | ABS Housing, Stainless Steel Pan |
| Model | SPX421 |
| Pan Shape | Round |
| Repeatability | 0.1 g |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
