Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Scout™ SPx Portable Balances

Catalog No. 01922402 Shop All OHAUS Products
Change view
Click to view available options
Model:
SPX1202
SPX123
SPX2201
SPX2202
SPX222
SPX223
SPX421
SPX422
SPX6201
SPX621
SPX622
SPX8200
Capacity:
120 g
220 g
420 g
620 g
1200 g
2.2 kg
6.2 kg
8.2 kg
Readability:
0.001 g
0.01 g
0.1 g
1 g
Repeatability:
0.002 g
0.01 g
0.02 g
0.1 g
1 g
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity Readability Repeatability
01-922-402 SPX622 620 g 0.01 g 0.01 g
01922400 SPX222 220 g 0.01 g 0.01 g
01-922-401 SPX422 420 g 0.01 g 0.01 g
01-922-403 SPX1202 1200 g 0.01 g 0.02 g
01-922-404 SPX2202 2.2 kg 0.01 g 0.02 g
01-922-405 SPX421 420 g 0.1 g 0.1 g
01-922-406 SPX621 620 g 0.1 g 0.1 g
01-922-407 SPX2201 2.2 kg 0.1 g 0.1 g
01-922-408 SPX6201 6.2 kg 0.1 g 0.1 g
01-922-409 SPX8200 8.2 kg 1 g 1 g
01-922-160 SPX123 120 g 0.001 g 0.002 g
01-922-161 SPX223 220 g 0.001 g 0.002 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 01-922-402 Supplier OHAUS™ Supplier No. 30253021
Add to Cart
Add to Cart

Ideal for laboratory and industrial applications, the OHAUS Scout comes in a slim, stackable design with large backlit LCD.

Features include superior overload protection, multiple weighing units and application modes. Geared for high performance in your facility with fast stabilization time and high resolution weighing results, these portable balances set a new standard in laboratory and industrial weighing.

  • Bright, backlit LCD and four-button control
  • Superior overload protection and impact-resistant pan support
  • Better performance and higher capacities widen the range of weighing applications
  • Stabilization time as fast as 1 second
  • ABS housing and stainless steel pan
  • Calibration: User-selectable external span or linearity calibration/Digital with external weight
  • Weighing Units: g, kg, ct, N, oz, ozt, dwt, lb, lb:oz, grn
  • Application Modes: Weighing, Parts Counting, Percent Weighing, Check Weighing, Totalization, Display Hold
  • Communication: RS232, USB Host, USB Device, Ethernet
  • Liquid crystal display (LCD) with backlight
  • Display size: 0.78 in./20mm digits
  • Overload Capacity: 10 times the rated capacity
  • Transportation lock, stainless steel pan, menu and calibration lockout switch
  • Slip-resistant and adjustable feet, leveling bubble
  • Mechanical and software overload/underload protection
  • Stability indicator, auto tare, low battery indicator, auto shut-off
  • User selectable printing options and communication settings
TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS-232, USB Host, USB Device, Ethernet
Capacity 620 g
Display Type Digital
Readability 0.01 g
Includes Calibration Weights
Linearity 0.02 g
Material ABS Housing, Stainless Steel Pan
Model SPX622
Pan Shape Round
Repeatability 0.01 g
Stabilization Time 1 sec.
Type Portable Balance
Dimensions (D x W x H) 224 x 202 x 54 mm (8.8 x 8 x 2.1 in.)
Width (English) Pan 4.7 in.
Width (Metric) Pan 120 mm
Weight (Metric) 1 kg
Electrical Requirements AC adapter (included) or 4 AA batteries (not inclu
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.