Learn More
Description
- Made of Polypropylene
- Threaded Cap with ring
- Screw cap keeps the contents of the flask contamination free
- Leakproof
- These cone shaped flasks are rigid
- Translucent
- Autoclavable
- Threads should be disengaged before autoclaving
Specifications
Specifications
| Capacity (English) | 8.5 oz. |
| Closure Color | Translucent |
| Color | Translucent |
| Diameter (English) Outer | 3.4 in. |
| Capacity (Metric) | 250 mL |
| Material | Polypropylene |
| No. per Pack | 12 Pk. |
| Product Type | Conical Flasks |
| Shape | Conical |
| Thread Size | 48.50 mm (Thread OD) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

