Learn More
Description
- Non-sterile
- Material: High-grade polyethylene
- Suitable for tube-diameter: 12mm
- With O-ring
Specifications
Specifications
| Includes | O-ring |
| Product Type | Screw Cap |
| Autoclavable | Autoclavable |
| Material | Polyethylene |
| Color | Natural |
| No. per Case | 500 |
| Sterility | Non-sterile |
| For Use With (Equipment) | 12 mm Microcentrifuge Tubes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.