Learn More
Description
- Self Locking Head
- Curved tip allows for faster threading and installation
- Holds up under temperatures from -40 to 185°F (-40 to 85°C)
- Lets you bind bundles of cables or wires with no trouble
- 3M Catalog# CT15NT120S-D, CT15NT120S-L, CT15NT50S-D, CT15NT50S-L, CT8BK50S-C, CT8BK50S-M, CT8NT50S-C, CT8NT50S-M
Specifications
Specifications
| Product Type | Cable Tie |
| Model | CT15NT50S-D |
| Color | Natural |
| Quantity | 2500/Cs. |
| Material | Nylon 6/6 |
| Tensile Strength (English) | 50 lb. |
| Dimensions (L x W) | 15.1 x 0.18 in. |
| Length (English) | 15.1 in. |
| Length (Metric) | 384 mm |
| Width (English) | 0.18 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.