Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Screw Mount Ties (50lb) UL Listed, TYPE 21S

Catalog No. 19071027 Shop All 3M Products
Change view
Click to view available options
Color:
Black
Natural
Length (English):
8.6 in.
15.1 in.
Width (English):
0.18 in.
0.3 in.
Quantity:
10,000/Cs.
1000/Cs.
2500/Cs.
500/Cs.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) Width (English) Quantity
19-071-027 Natural 8.6 in. 0.18 in. 1000/Cs.
19-071-037 Black 8.6 in. 0.18 in. 1000/Cs.
19-071-040 Black 8.6 in. 0.18 in. 10,000/Cs.
19-071-053 Natural 8.6 in. 0.18 in. 10,000/Cs.
19-071-015 Natural 15.1 in. 0.18 in. 500/Cs.
19-071-020 Natural 15.1 in. 0.3 in. 500/Cs.
19-071-017 Natural 15.1 in. 0.18 in. 2500/Cs.
19-071-043 Natural 15.1 in. 0.3 in. 2500/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-071-027 Supplier 3M™ Supplier No. 7000133459

3M™ Cable Ties are used to secure wire bundles and harness components quickly. The flexible design allows the user to slip ties easily under and around cables and harnesses.

  • Self Locking Head
  • Curved tip allows for faster threading and installation
  • Holds up under temperatures from -40 to 185°F (-40 to 85°C)
  • Lets you bind bundles of cables or wires with no trouble
  • 3M Catalog# CT15NT120S-D, CT15NT120S-L, CT15NT50S-D, CT15NT50S-L, CT8BK50S-C, CT8BK50S-M, CT8NT50S-C, CT8NT50S-M
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cable Tie
Color Natural
Model CT8NT50S-C
Quantity 1000/Cs.
Material Nylon 6/6
Tensile Strength (English) 50 lb.
Dimensions (L x W) 8.6 x 0.18 in.
Length (English) 8.6 in.
Length (Metric) 218 mm
Width (English) 0.18 in.
Width (Metric) 4.6 mm
Thickness (English) 0.055 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.