Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Screw-top 2 mL Tube with O-Ring Cap

Catalog No. 14127211
Change view
Click to view available options
Color:
Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-127-211 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-211 Supplier Heathrow Scientific™ Supplier No. HS10060
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 2 mL screw-top tube with TPE O-ring creates an excellent seal for long-term and secure storage.

  • Clear polypropylene tubes provide excellent view of samples
  • Skirted, self-standing base makes filling and retrieval easy
  • Bulk wrap, Sterile
  • Frosted writing area
  • Autoclavable Temperature range of -45°C to 121°C
  • Disposable

Specifications

Cap Style O-Ring
Closure Color Natural
Closure Material Polypropylene
Description Screw-top 2 mL Tube
Autoclavable Autoclavable
Capacity (Metric) 2 mL
Color Natural
Material Polypropylene
Height (Metric) 47.1 mm
No. per Pack 500 Pk.
Packaging Bag, Box
Temperature Range (English) -49°F to +249.8°F
Temperature Range (Metric) -45°C to +121°C
Volume (Metric) 2.0 mL
Sterility Non-sterile
Graduated Yes
Closure Type Screw Cap
Height (English) 1.9 in.
Fit for Purpose Certified Quality
Bottom Shape Round (Self-standing)
Max. RCF 18,000 x g
Graduations 0.5, 1, 1.5 mL
Diameter (Metric) 13.3 mm
Shape Cylindrical
Product Type Microcentrifuge Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.