Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Screw Top Vials with Aluminum-lined Solid Caps

Catalog No. 111010842 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color:
Amber
Clear
Volume (Metric):
2 mL
4 mL
7 mL
15 mL
22 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Volume (Metric)
11-101-0842 Clear 22 mL
11-101-6095 Amber 7 mL
11-101-0748 Amber 22 mL
11-101-1274 Clear 2 mL
11-101-1275 Clear 4 mL
11-102-0908 Clear 7 mL
11-102-0899 Clear 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 11-101-0842 Supplier MilliporeSigma™ Supelco™ Supplier No. 27171
Add to Cart
Add to Cart

Suitable to inject samples from an autosampler, available in a variety of colors and volumes.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Description Pre-assembled
Material (Liner) Aluminum
Color Clear
Diameter (Metric) Outer 23 mm
Material Glass
Volume (Metric) 22 mL
No. per Pack 100/Pk.
Temperature Range (Metric) ≤205°C
Closure Material Phenolic
Closure Type Solid Top Cap
Closure Size 20-400
Height (Metric) 85 mm
Product Type Screw Top Vial Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.