Learn More
MilliporeSigma™ Supelco™ Screw Top Vials with PTFE-lined Thermoset Cap
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Closure Color | Green |
| Material (Liner) | PTFE |
| Color | Clear |
| Diameter (Metric) Outer | 21 mm |
| Material | Glass |
| Volume (Metric) | 15 mL |
| No. per Pack | 100/Pk. |
| Closure Material | Melamine Resin |
| Closure Type | Solid Top Cap |
| Closure Size | 18-400 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.