Learn More
Description
- These disposable screwcap microcentrifuge tubes are available sterile or non-sterile
- The sterile tubes include a cap with a clear (natural) nitrile o-ring
- All are DNase, RNase and Pyrogen free
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Natural |
| Material | Polypropylene |
| Sterility | Sterile |
| Graduated | Yes |
| Closure Type | Screw Cap with O-ring (Attached) |
| Bottom Shape | Conical (Self-standing) |
| Max. RCF | 25,000 x g |
| Shape | Cylindrical |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.