Learn More
Globe Scientific Screwcaps for Transport Tubes
Description
- Material: Polyethylene
- For 5mL and 10mL transport tubes
Specifications
Specifications
| Product Type | Screw Cap |
| Material | Polyethylene |
| Color | Green |
| No. per Pack | 1000 |
| Sterility | Non-sterile |
| For Use With (Equipment) | 5 and 10 mL Transport Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.