Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Screwcaps for Transport Tubes

Catalog No. 22171711 Shop All Globe Scientific Products
Change view
Click to view available options
Color:
Green
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-171-711 White
22-010-054 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-171-711 Supplier Globe Scientific Supplier No. 6123

Designed specifically for use on Globe Scientific 5mL and 10mL transport tubes

  • Material: Polyethylene
  • For 5mL and 10mL transport tubes

Specifications

Product Type Screw Cap
Material Polyethylene
Color White
No. per Pack 1000
Sterility Non-sterile
For Use With (Equipment) 5 and 10 mL Transport Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.